This item is Discontinued.
This item is Discontinued.
25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V - 2-Pack (Discontinued)
Mfr #
S3774
Zoro #
G0963875
UPC # 045923037740
Country of Origin China
Category Decorative Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3774
- Zoro #
- G0963875
- UPC #
- 045923037740
- Country of Origin
- China
- Item
- Bulb,Incandescent,25W,CA8,Candelabr,Package Quantity 2
- Voltage
- 120V
- Dimmable
- Yes
- Bulb Beam Angle
- 360
- Bulb Finish
- Clear
- Product Type
- Bulb,Incandescent,25W,CA8,Candelabr,Package Quantity 2
- Bulb Amps
- 0.208A
Dimensions
- Light Bulb Dia.
- 1 in.
- Max Overall Bulb Length
- 3.63 in.
Description
Bulb,Incandescent,25W,CA8,Candelabr,Package Quantity 2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.