This item is Discontinued.
This item is Discontinued.
25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V - Carded (Discontinued)
Mfr #
S4704
Zoro #
G0964374
UPC # 045923047046
Country of Origin China
Category Incandescent Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4704
- Zoro #
- G0964374
- UPC #
- 045923047046
- Country of Origin
- China
- Item
- Bulb,Incandescent,25W,R14,Medium Base
- Voltage
- 120V
- Dimmable
- Yes
- Bulb Beam Angle
- 0
- Bulb Finish
- Translucent
- Bulb Amps
- 0.208A
Dimensions
- Max Overall Bulb Length
- 2.63 in.
- Light Bulb Dia.
- 1.75 in.
Description
Bulb,Incandescent,25W,R14,Medium Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.