Shop SATCO
See all product information
Create Account
25 W T10 Incandescent - Frost - 2000 Hours - 200L - Medium Base - 120V - Carded
- Mfr # S3701
- Zoro # G0964435
product price:Â
$
1.79
/ea
Sold in multiples of 10 for
$17.90
Key Features
Voltage
120V
Watts
25W
Bulb Shape
T10
Lighting Technology
Incandescent
Color Temperature
2700K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3701
- Zoro #
- G0964435
- UPC #
- 045923037016
- Country of Origin
- China
- Item
- Bulb,Incandescent,25W,T10,Medium Base
- Voltage
- 120V
- Watts
- 25W
- Bulb Shape
- T10
- Lighting Technology
- Incandescent
- Color Temperature
- 2700K
- Dimmable
- Yes
- Lumens
- 200L
- Bulb Finish
- Frost
- Bulb Beam Angle
- 360
- Standards
- CSAus
- Features
- Lensed Lamp
- Lamp Base
- Medium
- Bulb Amps
- 0.208A
- Beam Spread
- 360 Degrees
- Color Rendering Index
- 100
- Lamp Filament
- C-5V
Dimensions
- Max Overall Bulb Length
- 5 in.
- Light Bulb Dia.
- 1.25 in.
- Maximum Overall Length
- 5 in
Description
Bulb,Incandescent,25W,T10,Medium Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.