This item is Discontinued.
This item is Discontinued.
25 W T6 1/2 Incandescent - Frost - 1500 Hours - 170L - Intermediate Base - 130V - Carded (Discontinued)
Mfr #
S3708
Zoro #
G0964548
UPC # 045923037085
Country of Origin China
Category Incandescent Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3708
- Zoro #
- G0964548
- UPC #
- 045923037085
- Country of Origin
- China
- Item
- Bulb,Incandescent,25W,T6 1/2,Intermediat
- Voltage
- 130V
- Dimmable
- Yes
- Bulb Beam Angle
- 360
- Bulb Finish
- Frost
- Product Type
- Bulb,Incandescent,25W,T6 1/2,Intermediat
- Bulb Amps
- 0.192A
Dimensions
- Light Bulb Dia.
- 0.81 in.
- Max Overall Bulb Length
- 5.38 in.
Description
Bulb,Incandescent,25W,T6 1/2,Intermediat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.