This item is Discontinued.
This item is Discontinued.
3 W BA9 1/2 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V - Carded (Discontinued)
Mfr #
S3759
Zoro #
G0964828
UPC # 045923037597
Country of Origin China
Category Incandescent Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3759
- Zoro #
- G0964828
- UPC #
- 045923037597
- Country of Origin
- China
- Item
- Bulb,Incandescent,3W,BA9 1/2,Candelabra
- Voltage
- 120V
- Dimmable
- Yes
- Bulb Beam Angle
- 360
- Bulb Finish
- Clear
- Bulb Amps
- 0.025A
Dimensions
- Max Overall Bulb Length
- 3.5 in.
- Light Bulb Dia.
- 1.19 in.
Description
Bulb,Incandescent,3W,BA9 1/2,Candelabra
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.