This item is Discontinued.

Satco 3 W CA9 Incandescent - Clear - 1000 Hours - Medium Base - 120V - Carded S3760

This item is Discontinued.

Satco

3 W CA9 Incandescent - Clear - 1000 Hours - Medium Base - 120V - Carded (Discontinued)

Mfr # S3760
Zoro # G0964925
UPC # 045923037603
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3760
Zoro #
G0964925
UPC #
045923037603
Country of Origin
China
Item
Bulb,Incandescent,3W,CA9,Medium Base,Dec
Voltage
120V
Dimmable
Yes
Bulb Finish
Clear
Bulb Beam Angle
360
Bulb Amps
0.025A

Dimensions

Light Bulb Dia.
1.13 in.
Max Overall Bulb Length
4.56 in.

Description

Bulb,Incandescent,3W,CA9,Medium Base,Dec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.