Shop SATCO
See all product information
Create Account
40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V
- Mfr # S4161
- Zoro # G0964977
product price:Â
$
1.19
/ea
Sold in multiples of 7 for
$8.33
Key Features
Voltage
130V
Dimmable
Yes
Bulb Finish
Frost
Max Overall Bulb Length
3.38 in.
Bulb Beam Angle
360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4161
- Zoro #
- G0964977
- UPC #
- 045923041617
- Country of Origin
- China
- Item
- Bulb,Incandescent,40W,A15,Candelabra Bas
- Voltage
- 130V
- Dimmable
- Yes
- Bulb Finish
- Frost
- Bulb Beam Angle
- 360
- Bulb Amps
- 0.308A
Dimensions
- Max Overall Bulb Length
- 3.38 in.
- Light Bulb Dia.
- 1.88 in.
Description
Bulb,Incandescent,40W,A15,Candelabra Bas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.