This item is Discontinued.
This item is Discontinued.
40 W BA9 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (Discontinued)
Mfr #
S3818
Zoro #
G0965397
UPC # 045923038181
Country of Origin China
Category Incandescent Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3818
- Zoro #
- G0965397
- UPC #
- 045923038181
- Country of Origin
- China
- Item
- Bulb,Incandescent,40W,BA9 1/2,Candelabra
- Voltage
- 120V
- Watts
- 40W
- Bulb Shape
- BA9.5
- Lighting Technology
- Incandescent
- Dimmable
- Yes
- Bulb Beam Angle
- 360
- Features
- Lensed Lamp
- Bulb Finish
- Transparent Amber
- Bulb Amps
- 0.333A
- Lamp Base
- Candelabra
- Lamp Filament
- CC-2V
- Beam Spread
- 360 Degrees
Dimensions
- Light Bulb Dia.
- 1.19 in.
- Max Overall Bulb Length
- 3.5 in.
- Maximum Overall Length
- 3.5 in
Description
Bulb,Incandescent,40W,BA9 1/2,Candelabra
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.