Shop SATCO
See all product information
Create Account
40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V - Carded
- Mfr # S2714
- Zoro # G0965528
product price:Â
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Voltage
120V
Watts
40W
Bulb Shape
C15
Lighting Technology
Incandescent
Color Temperature
2700K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2714
- Zoro #
- G0965528
- UPC #
- 045923027147
- Country of Origin
- China
- Item
- Bulb,Incandescent,40W,C15,Medium Base
- Voltage
- 120V
- Watts
- 40W
- Bulb Shape
- C15
- Lighting Technology
- Incandescent
- Color Temperature
- 2700K
- Dimmable
- Yes
- Lumens
- 247L
- Bulb Beam Angle
- 360
- Bulb Finish
- Spun White
- Features
- Lensed Lamp
- Lamp Base
- Medium
- Bulb Amps
- 0.333A
- Lamp Filament
- C-7A
- Beam Spread
- 360 Degrees
Dimensions
- Max Overall Bulb Length
- 4.5 in.
- Light Bulb Dia.
- 1.88 in.
- Maximum Overall Length
- 4.5 in
Description
Bulb,Incandescent,40W,C15,Medium Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, MA, NV, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.