Shop SATCO
See all product information
Create Account
40 W R14 Stubby Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V
- Mfr # S3602
- Zoro # G0965975
product price:Â
$
2.95
/ea
Sold in multiples of 3 for
$8.85
Key Features
Voltage
120V
Dimmable
Yes
Max Overall Bulb Length
2.25 in.
Bulb Beam Angle
0
Bulb Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3602
- Zoro #
- G0965975
- UPC #
- 045923036026
- Country of Origin
- China
- Item
- Bulb,Incandescent,40W,R14 Stubby,Medium
- Voltage
- 120V
- Dimmable
- Yes
- Bulb Beam Angle
- 0
- Bulb Finish
- Clear
- Product Type
- Bulb,Incandescent,40W,R14 Stubby,Medium
- Bulb Amps
- 0.333A
Dimensions
- Max Overall Bulb Length
- 2.25 in.
- Light Bulb Dia.
- 1.75 in.
Description
Bulb,Incandescent,40W,R14 Stubby,Medium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.