This item is Discontinued.

Satco 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 4-Pack S4724

This item is Discontinued.

Satco

4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 4-Pack (Discontinued)

Mfr # S4724
Zoro # G0966246
UPC # 045923047244
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S4724
Zoro #
G0966246
UPC #
045923047244
Country of Origin
China
Item
Bulb,Incandescent,4W,C7,Candelabra ,Package Quantity 4
Voltage
120V
Dimmable
Yes
Bulb Finish
Clear
Bulb Beam Angle
360
Product Type
Bulb,Incandescent,4W,C7,Candelabra ,Package Quantity 4
Bulb Amps
0.033A

Dimensions

Light Bulb Dia.
0.88 in.
Max Overall Bulb Length
2.13 in.

Description

Bulb,Incandescent,4W,C7,Candelabra ,Package Quantity 4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.