This item is Discontinued.
This item is Discontinued.
60 W A19 Incandescent - Ceramic Green - 2000 Hours - Medium Base - 130V (Discontinued)
Mfr #
S4986
Zoro #
G0966569
UPC # 045923049866
Country of Origin China
Category Decorative Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4986
- Zoro #
- G0966569
- UPC #
- 045923049866
- Country of Origin
- China
- Item
- Bulb,Incandescent,60W,A19,Medium Base
- Voltage
- 130V
- Dimmable
- Yes
- Bulb Finish
- Ceramic Green
- Bulb Beam Angle
- 360
- Bulb Amps
- 0.462A
Dimensions
- Light Bulb Dia.
- 2.38 in.
- Max Overall Bulb Length
- 4.13 in.
Description
Bulb,Incandescent,60W,A19,Medium Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.