Shop SATCO
See all product information
Create Account
60 W T9 Incandescent - Clear - 3000 Hours - 230L - Medium Base - 120V
- Mfr # S2422
- Zoro # G0967296
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Voltage
120V
Watts
60 W
Bulb Shape
T9
Dimmable
No
Bulb Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2422
- Zoro #
- G0967296
- UPC #
- 045923024221
- Country of Origin
- China
- Item
- Incandescent Bulb
- Voltage
- 120V
- Watts
- 60 W
- Bulb Shape
- T9
- Dimmable
- No
- Bulb Finish
- Clear
- Bulb Beam Angle
- 360
- Bulb Amps
- 0.500A
Dimensions
- Light Bulb Dia.
- 1.09 in.
- Max Overall Bulb Length
- 7.31 in.
Description
Incandescent Bulb, Bulb Shape T9, Watts 60 W, Dimmable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.