Shop SATCO

7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V - Carded

  • Mfr # S4508
  • Zoro # G0967366

product price: 
$
1.19
/ea
Sold in multiples of 8 for $9.52

Key Features

Voltage
120V
Dimmable
Yes
Bulb Beam Angle
360
Max Overall Bulb Length
2.25 in.
Bulb Finish
Ceramic Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S4508
Zoro #
G0967366
UPC #
045923045080
Country of Origin
China
Item
Bulb,Incandescent,7.5W,S11,Medium Base
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Ceramic Blue
Bulb Amps
0.063A

Dimensions

Max Overall Bulb Length
2.25 in.
Light Bulb Dia.
1.38 in.

Description

Bulb,Incandescent,7.5W,S11,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.