This item is Discontinued.

This item is Discontinued.
Bulb, LED, 12W, T8, Recessed Double Contact HO/VHO Base, LFL Replacement (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S16402
- Zoro #
- G7411663
- UPC #
- 045923164026
- Country of Origin
- China
- Item
- Compact LED Bulb
- Watts
- 12 W
- Bulb Shape
- T8
- Dimmable
- No
- Light Technology
- LED
- Wattage Equivalency
- 3800W HAL
- Dimming Type
- No Dimming
- Dimming Method
- No Dimming
Description
Bulb,LED,12W,T8,Recessed Double Contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.