This item is Discontinued.

Satco Bulb, LED, 13.5W, T8, Medium Bi Pi S11923

This item is Discontinued.

Satco

Bulb, LED, 13.5W, T8, Medium Bi Pi (Discontinued)

Mfr # S11923
Zoro # G108435022
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S11923
Zoro #
G108435022
UPC #
-
Country of Origin
China
Voltage
120V
Watts
13.5 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
1800
Rated Life
50000 hr
Light Technology
LED
Energy Star Compliant
No
Bulb Beam Angle
220 Degrees
Bulb Operating Temp. Range
-4 to 113°F
Wattage Equivalency
25W Fluorescent
Bulb Finish
Frost
Color Rendering Index
82
Light Color
Natural Light
For Enclosed Fixtures
Yes
Type
Linear
Standards
DLC Approved, FCC Compliant, NSF Approved, cULus - Classified; cULus - Certified
Housing Color
White
Lens Material
Glass
Lamp Filament
LED
Power Factor
0.9
Lamp End Type
Single Ended
Ballast Bypass/Direct
Bypass
Maximum Operating Temperature
113 degrees fahrenheit
Color Selectable
No
Incandescent Wattage Equivalency
70 watts
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Amps
0.113 A
UL 1993 Environmental Rating
Damp
Lamp Ballast Type
Type B

Dimensions

Length
48 in
Bulb Dia.
1 in

Description

Bulb,LED,13.5W,T8,Medium Bi Pi, Wattage Equivalency 3800W HAL.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.