3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish
- Mfr # S11902
- Zoro # G7411444
product price:Â
$
7.65
/ea
Sold in multiples of 10 for
$76.50
Key Features
Voltage
120V to 277V
Watts
3W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11902
- Zoro #
- G7411444
- UPC #
- 045923119026
- Country of Origin
- China
- Item
- Bulb,LED,3W,T5,Miniature Bi Pin Base,LFL
- Voltage
- 120V to 277V
- Watts
- 3W
- Bulb Base Type
- Miniature Bi Pin
- Bulb Shape
- T5
- Bulb Housing
- Glass
- Color Temperature
- 4000 K
- Dimmable
- Non-Dimmable
- Lumens
- 270L
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Energy Star Compliant
- No
- Standards
- cULus - Classified; cULus - Certified; ETLus - SANITATION RECOGNIZED COMPONENT, UL Damp Rated
- For Enclosed Fixtures
- Yes
- Color Rendering Index
- 82
- Bulb Finish
- Frost
- Wattage Equivalency
- 3800W HAL
- Bulb Beam Angle
- 240 Degrees
- Maximum Operating Temperature
- 113 Degrees F
- Bulb Minimum Starting Temperature
- -13 Degrees F
- Incandescent Wattage Equivalency
- 25 watts
- Fluorescent Equivalent
- 6W
Dimensions
- Length
- 8.91 in
- Bulb Dia.
- 0.83 in
Description
Bulb,LED,3W,T5,Miniature Bi Pin Base,LFL, Wattage Equivalency 3800W HAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.