This item is Discontinued.

This item is Discontinued.
4.5W B11 LED Light Bulb - Medium Base - Frost Finish, PK2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S21705
- Zoro #
- G0968249
- UPC #
- 045923217050
- Country of Origin
- China
- Item
- Bulb,LED,4.5W,B11,Medium Base,LED F,Package Quantity 2
- Voltage
- 120V
- Watts
- 4.5 W
- Bulb Base Type
- Medium
- Bulb Shape
- B11
- Bulb Housing
- Unavailable
- Color Temperature
- 2700K
- Dimmable
- Yes
- Lumens
- 330L
- Rated Life
- 15000
- Light Technology
- LED
- Bulb Finish
- Frost
- Bulb Beam Angle
- 300 Degrees
- For Enclosed Fixtures
- Yes
- Wattage Equivalency
- 3800W HAL
- Standards
- cULus; Damp Rating
- Color Rendering Index
- 80
- Bulb Designation
- B11
- Energy Star Compliant
- Yes
- Incandescent Wattage Equivalency
- 40 watts
- Maximum Operating Temperature
- 45 degrees celsius
- Bulb Minimum Starting Temperature
- -20 degrees celsius
Dimensions
- Length
- 3.88 in
- Bulb Dia.
- 1.38 in
Description
Bulb,LED,4.5W,B11,Medium Base,LED F,Package Quantity 2, Wattage Equivalency 3800W HAL, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.