This item is Discontinued.
This item is Discontinued.
4W CA11 LED Light Bulb - Candelabra Base - Clear Finish (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S28614
- Zoro #
- G0968599
- UPC #
- 045923286148
- Country of Origin
- China
- Item
- Bulb,LED,4W,CA11,Candelabra Base,LED Fil
- Voltage
- 120V
- Watts
- 4W
- Bulb Base Type
- Candelabra
- Bulb Shape
- CA11
- Bulb Housing
- Unavailable
- Color Temperature
- 2700K
- Dimmable
- Yes
- Lumens
- 350L
- Rated Life
- 15000
- Light Technology
- LED
- Bulb Beam Angle
- 360 Degrees
- Energy Star Compliant
- Yes
- Wattage Equivalency
- 3800W HAL
- Color Rendering Index
- 80
- Standards
- cULus;
- For Enclosed Fixtures
- Yes
- Bulb Finish
- Clear
- Light Color
- Warm White
- Maximum Operating Temperature
- 45 degrees celsius
- Incandescent Wattage Equivalency
- 40 watts
- Bulb Minimum Starting Temperature
- -20 degrees celsius
Dimensions
- Length
- 4.69 in
- Bulb Dia.
- 1.38 in
Description
Bulb,LED,4W,CA11,Candelabra Base,LED Fil, Wattage Equivalency 3800W HAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.