Shop SATCO
See all product information
Create Account
4W T24 LED Light Bulb - Medium Base - Clear Finish
- Mfr # S22430
- Zoro # G0968583
product price:Â
$
38.85
/ea
Key Features
Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
T24
Bulb Housing
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S22430
- Zoro #
- G0968583
- UPC #
- 045923224300
- Country of Origin
- China
- Item
- Bulb,LED,4W,T24,Medium Base,LED Filament
- Voltage
- 120V
- Watts
- 4W
- Bulb Base Type
- Medium
- Bulb Shape
- T24
- Bulb Housing
- Glass
- Color Temperature
- 2150 K
- Dimmable
- Yes
- Lumens
- 200L
- Rated Life
- 25,000 hr
- Light Technology
- LED
- For Enclosed Fixtures
- Yes
- Indoor/Outdoor Usage
- Indoor;Outdoor
- Standards
- cULus; Wet Rating
- Wattage Equivalency
- 3800W HAL
- Energy Star Compliant
- No
- Bulb Beam Angle
- 320 Degrees
- Bulb Finish
- Clear
- Color Rendering Index
- 90
- Bulb Minimum Starting Temperature
- -4 Degrees F
- Incandescent Wattage Equivalency
- 40 watts
- Maximum Operating Temperature
- 113 Degrees F
Dimensions
- Length
- 13 in
- Bulb Dia.
- 1.18 in
Description
Bulb,LED,4W,T24,Medium Base,LED Filament, LED, Wattage Equivalency 3800W HAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.