This item is Discontinued.

Satco Bulb, LED, 5.5W, 120V, C11, Base E12, 27K S9960

Bulb, LED, 5.5W, 120V, C11, Base E12, 27K (Discontinued)

  • Mfr # S9960
  • Zoro # G6062240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9960
Zoro #
G6062240
UPC #
045923099601
Country of Origin
China

Details

Item
Bulb,LED,5.5W,120V,C11,Base E12,27K
Voltage
120v
Watts
5.5W
Bulb Base Type
Candelabra (E12)
Bulb Shape
C11
Dimmable
Yes
Bulb Technology
LED
Bulb Color Temp.
2700K
Light Distribution
Omnidirectional, 360 Degrees Beam Spread
Average Bulb Life
15,000 hr.

Description

Bulb,LED,5.5W,120V,C11,Base E12,27K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.