This item is Discontinued.

Satco Bulb, LED, 5W, 2700K, 120V, Clear, E26, 2CD, CA10, PK 2 S21725

This item is Discontinued.

Satco

Bulb, LED, 5W, 2700K, 120V, Clear, E26, 2CD, CA10, PK 2 (Discontinued)

Mfr # S21725
Zoro # G6504085
UPC # 45923217258
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S21725
Zoro #
G6504085
UPC #
45923217258
Country of Origin
China
Voltage
120V
Watts
4.5 W
Bulb Base Type
E26 Medium
Bulb Shape
CA10
Color Temperature
2700K
Dimmable
Yes
Lumens
350
For Enclosed Fixtures
Yes
Standards
FCC Compliant, cULus
Light Color
Warm White
Bulb Operating Temp. Range
-4 to 104°F
Type
Candle
Bulb Finish
Clear
CRI
80
Average Light Bulb Life
15000 hr
Wattage Equivalency
40W Incandescent
Bulb Amps
0.038 A
Energy Star Compliant
Yes
Housing Material
Glass
Bulb Beam Angle
360 Degrees
Bulb Technology
LED
Damp/Wet Rating
Damp
Enclosure Rating
Enclosed Rated Lamp
Lens Finish
Clear
CCT Selectable
No
Power Factor
0.7
Lamp Filament
LED

Dimensions

Max. Overall Bulb Length
3.88 in
Light Bulb Dia.
1.38 in

Description

4.5-Watt CA10 LED Lamp - Clear Medium Base 2700K 120 Volts Carded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.