This item is Discontinued.

Satco 80W HB60 LED Light Bulb - Mogul Extended Base - Translucent White Finish S13112

This item is Discontinued.

Satco

80W HB60 LED Light Bulb - Mogul Extended Base - Translucent White Finish (Discontinued)

Mfr # S13112
Zoro # G7160719
UPC # 045923131127
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S13112
Zoro #
G7160719
UPC #
045923131127
Country of Origin
China
Item
Bulb,LED,80W,PAR30,Mogul Extended
Voltage
120V-277V
Watts
80W
Bulb Base Type
Mogul Extended
Bulb Shape
HB60
Dimmable
Non-Dimmable
Lumens
10000L
Bulb Color Temp.
4000K
Housing Material
Plastic
Wattage Equivalency
3800W HAL
Standards
cULus - Classified; cULus - Certified, UL Damp Rated
Bulb Beam Angle
115
CRI
80
Bulb Finish
Translucent White
Energy Star Compliant
No
Average Light Bulb Life
50000

Dimensions

Length
10.12 in
Light Bulb Dia.
7.48 in

Description

Bulb,LED,80W,PAR30,Mogul Extended, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.