Shop SATCO

9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish

  • Mfr # S21806
  • Zoro # G7412056

product price: 
$
4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Voltage
120V
Watts
9.8W
Bulb Base Type
Candelabra
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S21806
Zoro #
G7412056
UPC #
045923218064
Country of Origin
China
Item
Bulb,LED,9.8W,A19,Candelabra Base,Type A
Voltage
120V
Watts
9.8W
Bulb Base Type
Candelabra
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
4000 K
Dimmable
Yes
Lumens
800L
Rated Life
25,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
220 Degrees
Color Rendering Index
80
Wattage Equivalency
3800W HAL
For Enclosed Fixtures
Yes
Energy Star Compliant
No
Bulb Finish
Frost
Standards
cULus - Listed, UL Damp Rated
Light Color
Cool White
Features
Lensed Lamp
Lens Material
Plastic
Housing Color
White
Power Factor
0.98
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-13 Degrees F
Incandescent Wattage Equivalency
60W
UL 1993 Environmental Rating
Damp
Amps
0.082A

Dimensions

Length
4.331 in
Bulb Dia.
2.362 in

Description

Bulb,LED,9.8W,A19,Candelabra Base,Type A, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.