This item is Discontinued.

This item is Discontinued.
9W T8 LED Light Bulb - Recessed Double Contact HO/VHO Base - Frost Finish (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S16401
- Zoro #
- G7411688
- UPC #
- 045923164019
- Country of Origin
- China
- Item
- Bulb,LED,9W,T8,Recessed Double Contact H
- Voltage
- 120V-277V
- Watts
- 9W
- Bulb Base Type
- Recessed Double Contact HO/VHO
- Bulb Shape
- T8
- Dimmable
- Non-Dimmable
- Lumens
- 1200L
- Bulb Beam Angle
- 360
- Bulb Finish
- Frost
- Energy Star Compliant
- No
- Standards
- cULus - Classified; cULus - Certified; cRUus - Recognized Component; ETLus - SANITATION RECOGNIZED COMPONENT, UL Damp Rated
- Wattage Equivalency
- 40W
- Bulb Color Temp.
- 6500K
- CRI
- 83
- Average Light Bulb Life
- 50000
- Housing Material
- Plastic
- Flourescent Equivalent
- 35W
Dimensions
- Light Bulb Dia.
- 1 in
- Length
- 21.88 in
Description
Bulb,LED,9W,T8,Recessed Double Contact H, Wattage Equivalency 3800W HAL
- •MOL: 21.88 inches, MOD: 1.00 inch
- •Superior 83 CRI light quality, 1200 lumens, 6500K daylight, with a 360 degree beam spread
- •Rated for enclosed fixtures
- •Damp location rated
- •9 watt LED replaces 37 watt fluorescent
- •Frost finished linear plastic bulb
- •LED energy efficient fixture
- •5 Year Limited Warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.