This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S13123
- Zoro #
- G3944846
- UPC #
- 45923131233
- Country of Origin
- China
- Voltage
- 277V-480V
- Dimmable
- No
- Lumens
- 8100
- CCT
- 5000K
- Application
- Residential / Commercial
- Standards
- cULus; cRUus Listed
- CRI
- 80
- DLC Approved
- Yes
- Weight
- 1.74
- Material
- Aluminum,Polycarbonate
- Location Rating
- Damp
- Incandescent Equivalent
- 250W
- Finish
- White/Grey
- IMAP
- 86.95
- Lens Material
- Polycarbonate
- Operating Temperature
- -30C (-22F) to a maximum of +45C (+113F)
Dimensions
- Length
- 9.5
- Outside Diameter
- 3.35
Description
This SATCO brand Bulb is a LED ED17 with 54W, EX39, 277V-480V, 5000K, 8100L. It is not dimmable and has a voltage of 277V-480V. It has a lumen output of 8100 and is suitable for both residential and commercial applications. It has a length of 9.5, a weight of 1.74, an outside diameter of 3.35, and is made of aluminum and polycarbonate. It has a white/grey finish and an IMAP of 86.95. The lens material is polycarbonate and it has an operating temperature of -30C (-22F) to a maximum of +45C (+113F).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.