This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S28932
- Zoro #
- G3944940
- UPC #
- 45923289323
- Country of Origin
- China
- Voltage
- 100V-277V
- Watts
- 80W
- Bulb Base Type
- Mogul Extended
- Bulb Shape
- Corncob
- Bulb Housing
- Aluminum / Plastic
- Color Temperature
- 5000K
- Dimmable
- Yes
- Lumens
- 10400L
- Bulb Beam Angle
- 180°
- Weight
- 2.42
- Incandescent Equivalent
- 400W
- IMAP
- 142.95
- Standards
- cULus
- Application
- Residential / Commercial
- Operating Temperature
- -30C (-22F) to a maximum of +45C (+113F)
- CRI
- 83
- Lens Material
- Plastic
- CCT
- 5000K
- Finish
- White
- Title 24
- No
- Material
- Aluminum, Plastic
- Bulb Technology
- LED
- Average Light Bulb Life
- 50000 hrs
- Location Rating
- Damp
Dimensions
- Length
- 8.77
- Outside Diameter
- 4.38
Description
80 Watt Led Hi-Lumen Shoe Box Style Lamp For Commercial Fixture Applications - 5000K - Mogul Extended Base - 100-277 Volts
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.