This item is Discontinued.

Satco Bulb, LED, Filament, 8W, 120V, 800L, 2700K, Clear S11378

This item is Discontinued.

Satco

Bulb, LED, Filament, 8W, 120V, 800L, 2700K, Clear (Discontinued)

Mfr # S11378
Zoro # G3945150
UPC # 45923113789
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S11378
Zoro #
G3945150
UPC #
45923113789
Country of Origin
China
Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
BT15
Bulb Housing
Metal / Plastic / Electronic Components
Color Temperature
2700K
Dimmable
Yes
Lumens
800L
Bulb Beam Angle
360°
CRI
90
Weight
0.1012
Title 20
Yes
DLC Approved
No
Average Light Bulb Life
15000 hrs
CCT
2700K
Incandescent Equivalent
60W
Material
LED, plastic, metal, electronic components
Lens Material
Plastic
IMAP
7.95
Application
Residential / Commercial
Location Rating
Damp
Finish
Clear
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Standards
cULus
Bulb Technology
LED

Dimensions

Outside Diameter
1.81
Length
4.3

Description

8 Watt BT15 LED Lamp - Clear Medium Base 2700K 800 Lumens 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.