This item is Discontinued.

Satco Bulb, T8, LED, 26W, 120V-277V, 6500K S16419

This item is Discontinued.

Satco

Bulb, T8, LED, 26W, 120V-277V, 6500K (Discontinued)

Mfr # S16419
Zoro # G6504462
UPC # 45923164194
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S16419
Zoro #
G6504462
UPC #
45923164194
Country of Origin
China
Item
Linear
Voltage
120V-277V
Watts
26W
Bulb Base Type
R17d
Color Temperature
Daylight
Dimmable
Non-Dimmable
Bulb Amps
0.240A
Bulb Color Temp.
6500K
Standards
cULus - Classified; cULus - Certified; cRUus - Recognized Component; ETLus - SANITATION RECOGNIZED COMPONENT
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-30C (-22F) to +45C (+113F)
Bulb Technology
LED
CRI
83
Base Type
Recessed Double Contact HO/VHO
Features
Lensed Lamp
Beam Spread
360 Degrees
Lamp Shape
T8
Lamp End Type
Single Ended
Environment
Damp
Lens Material
Nano
Power Factor
0.9
Lens Finish
Frost
Operating Frequency
50/60 Hz
Lamp Ballast Type
Type B
Housing Color
White
Enlosed/Open
Enclosed

Dimensions

Length
64 In.
Maximum Overall Length
61.88 in

Description

26-Watt T8 LED - 6500K - 3650 Lumens - 120-277 Volts - Double Side LED - Type B - Ballast Bypass - Single Ended-Wiring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.