This item is Discontinued.

Satco Bulb, T8, LED, 45W, 120V-277V, 4000K S16424

This item is Discontinued.

Satco

Bulb, T8, LED, 45W, 120V-277V, 4000K (Discontinued)

Mfr # S16424
Zoro # G6503683
UPC # 45923164248
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S16424
Zoro #
G6503683
UPC #
45923164248
Country of Origin
China
Item
Linear
Voltage
120V-277V
Watts
45W
Bulb Base Type
R17d
Color Temperature
Cool White
Dimmable
Non-Dimmable
For Enclosed Fixtures
Yes
Bulb Color Temp.
4000K
Bulb Amps
0.430A
Bulb Technology
LED
CRI
83
Bulb Operating Temp. Range
-30C (-22F) to +45C (+113F)
Standards
cULus - Classified; cULus - Certified; cRUus - Recognized Component; ETLus - SANITATION RECOGNIZED COMPONENT
Lamp End Type
Single Ended
Enlosed/Open
Enclosed
Housing Color
White
Features
Lensed Lamp
Power Factor
0.9
Lamp Shape
T8
Lens Finish
Frost
Base Type
Recessed Double Contact HO/VHO
Lamp Ballast Type
Type B
Beam Spread
360 Degrees
Operating Frequency
50/60 Hz
Lens Material
Nano
Environment
Damp

Dimensions

Length
117 In.
Maximum Overall Length
114 in

Description

45-Watt T8 LED - 4000K - 6300 Lumens - 120-277 Volts - Double Side LED - Type B - Ballast Bypass - Single Ended-Wiring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.