Shop All LED Outdoor Lighting
Satco
Fixture, String Light Set, LED, 1W, S14,120V, 2700K, Black, Outdoors
Mfr # S8020
Zoro # G3945500
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 100
- Operating Temperature -20C (-4F) to a maximum of +40C (+104F)
- Length 288
- Voltage 120V
- Outside Diameter 1.81
Product Information
- Brand Satco
- MFR # S8020
- Zoro # G3945500
- UPC # 45923080203
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 288 |
Outside Diameter | 1.81 |
Height | 4.07 |
Details
Description
24 ft. Indoor / Outdoor 12-Bulb Standard LED String Light
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 40 watt T12 Linear Fluorescent Light Bulb, Daylight Deluxe, 30PK (590600)
- PROGRESS LIGHTING Archie Collection Two-Light 12-3/8" Close-to-Ceiling (P3740-163)
- ILC Replacement for Crouse Hinds 40737 replacement light bulb lamp (40737 CROUSE HINDS)
- ILC Replacement for GE General Electric G.E Sox55 LED Replacement replacement light bulb lamp (SOX55 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- NUVO Fixture, LED, Flood Light, 70W, 5000K, 10030L, 120V-277V, Bronze (65/616)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2900 lm, 24 W Bulb (WPX1 LED P2 40K MVOLT DDBXD M4)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 4000K - Gray Finish - 100-277V (65/172)
- NATURE SPRING Set of 4 LED Battery Powered Outdoor Solar Lights with Auto On for Home, Patio, Deck and Driveway (101076GXH)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 84.3,592L, 3000K (OLB F 8 30K)
- NATURE SPRING Solar Powered LED Rope Lights, 50 White Bulbs, 23 Feet Long, Steady or Twinkle Mode, Outdoor Lighting (211838OJE)
- FEIT ELECTRIC LED String Lights Multicolored 24 ft 12 lights (SL24-12/RGBW)
- Satco LED Outdoor Lighting