This item is Discontinued.

Satco Halogen, 35 W, MR16, 2-Pin (GU10) S3516

This item is Discontinued.

Satco

Halogen, 35 W, MR16, 2-Pin (GU10) (Discontinued)

Mfr # S3516
Zoro # G5525322
UPC # 045923035166
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3516
Zoro #
G5525322
UPC #
045923035166
Country of Origin
China
Item
Halogen Bulb
Voltage
120V AC
Watts
35 W
Bulb Base Type
2-Pin (GU10)
Bulb Shape
MR16
Bulb Housing
Glass/Metal
Color Temperature
2900K
Dimmable
Yes
Lumens
280 lm
Rated Life
2,000 hr
Light Technology
Halogen
Bulb Primary Application
Halogen Reflector
High Output
No
Bulb Finish
Clear
Bulb Color Temp.
2900K
Standards
CA Title 24, Damp Location Rated
Three-Way
No
Light Distribution
Flood
Indoor/Outdoor Usage
Indoor Only
Lighting Technology
Halogen
Bulb Power Source
Plug and Play
Average Bulb Life
2000 hr.
Bulb Min. Starting Temp.
-28 Degrees C
Bulb Technology
Halogen
Bulb Designation
35JDRC/GU10/40D/1BX
Rough Service
No
Bulb Beam Angle
38 Degrees
ANSI Code
GU10
Shatter-Resistant
No
Bulb Minimum Starting Temperature
-18.4 Degrees F
Wattage Equivalency
35W HAL
Trade Number
35MR16/GU10/FL
Overall Bulb Base Type
2-Pin
Overall Bulb Shape
MR
Light Color
White
Amps
0.292 A
Color Rendering Index
100

Dimensions

Max Overall Bulb Length
1-7/8"
Light Bulb Dia.
2"
Max. Overall Bulb Length
1-7/8"
Overall Length
2 in
Bulb Dia.
2 in
Wire Rope Length
2 in
Length
2 in

Description

Halogen Bulb, Bulb Base Type 2-Pin (GU10), Bulb Beam Angle 38 Degrees , Bulb Dia. 2 in, Bulb Housing Glass/Metal, Bulb Shape MR16, Color Rendering Index 100, Color Temperature 2900K, Lumens 280 lm, Light Technology Halogen, Overall Length 2 in, Shatter-Resistant No, Trade Number 35MR16/GU10/FL, Voltage 120V AC, Watts 35 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code GU10, Indoor/Outdoor Usage Indoor Only

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.