This item is Discontinued.
This item is Discontinued.
Incandescent, 30 W, PAR36 (Discontinued)
Mfr #
S4303
Zoro #
G0964794
UPC # 045923043031
Country of Origin China
Category Decorative Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4303
- Zoro #
- G0964794
- UPC #
- 045923043031
- Country of Origin
- China
- Item
- Incandescent Bulb
- Voltage
- 12.8V
- Watts
- 30 W
- Bulb Shape
- PAR36
- Dimmable
- No
- Bulb Beam Angle
- 0
- Bulb Finish
- Translucent
- Bulb Amps
- 2.344A
Dimensions
- Light Bulb Dia.
- 4.5 in.
- Max Overall Bulb Length
- 2.75 in.
Description
Incandescent Bulb, Bulb Shape PAR36, Watts 30 W, Dimmable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.