This item is Discontinued.

This item is Discontinued.
LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Square, Remote Driver, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11741
- Zoro #
- G504852096
- UPC #
- 45923117411
- Country of Origin
- China
- Voltage
- Ballast Dependent
- Watts
- 9.5W
- Bulb Base Type
- Medium Bi Pin
- Bulb Shape
- T8
- Bulb Housing
- Glass
- Color Temperature
- 3500K
- Dimmable
- Check Ballast MFG for Dimmer Compatibility - Only in Type A mode - Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
- Lumens
- 1740L
- Rated Life
- 50000 hrs
- Light Technology
- LED
- Energy Star Compliant
- No
- Bulb Primary Application
- Indoor Lighting
- Indoor/Outdoor Usage
- Indoor
- Bulb Beam Angle
- 210 Degrees
- Wattage Equivalency
- 32W/30W/28W/25W
- Bulb Operating Temp. Range
- -20C (-4F) to a maximum of +45C (+113F)
- Light Color
- Neutral White
- Color Rendering Index
- 80+
- Bulb Finish
- Gloss White
- Standards
- cULus
- Color
- White
- Maximum Operating Temperature
- 45 degrees celsius
- Incandescent Wattage Equivalency
- 75 watts
- Bulb Minimum Starting Temperature
- -20 degrees celsius
Dimensions
- Length
- 48
Description
Satco's 9.5-watt, 3500K T8 fluorescent replacement lamp allows the fixture to maintain its original UL and CSA compliance while delivering efficient LED lighting. This lamp provides 50,000 hours of neutral white light. Commercial, health care, hospitality, and educational venues can all realize the immediate benefits and savings LED light offers.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.