Shop SATCO
Create Account
SDNS28563 10 watts 5000K A19 LED 2700K Frosted Bulbs - Pack of 4
- Mfr # SDNS28563
- Zoro # G803720126
product price:
$
33.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDNS28563
- Zoro #
- G803720126
- UPC #
- 45923285639
- Country of Origin
- China
Description
LED A19 bulb with a frosted finish features an energy-efficient design that uses nearly 80 percent less electricity than an incandescent bulb . Nondimmable bulb with 800 lumens is approved for use in enclosed fixtures and provides up to 15,000 hours of warm white light. 120-volt, 10-watt bulb also features a 2,700 Kelvin temperature, 93 CRI and medium base.
Features- A19 LED 2700K Frosted Bulbs
- Long-lasting technology provides up to 15,000 hours of light
- 10-watt design offers 800 lumens and 2,700 Kelvin
- Frosted finish provides warm white light
- Pack of 4
- Wattage: 10 watts
- Brightness: 5000K
- Color Temperature: 4400.3°F (2426.8°C)
- Color Rendering Index: 93
- Beam Angle: 220°
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.