Shop SAVORY PRIME
Create Account
8030480 1.2 lbs Beef Shin Bone for Dogs
- Mfr # 8030480
- Zoro # G003713096
product price:Â
$
30.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8030480
- Zoro #
- G003713096
- UPC #
- 810359008004
- Country of Origin
- China
Description
Our USA Butcher Bone is hickory smoked, fully cooked and vacuum sealed for freshness. When dogs chew on one of our meaty Butcher Bones, with cartilage and soft tissue still attached, their teeth get the equivalent of a good brushing and flossing! This helps to breakdown tartar and reduces gum disease.
Features- Beef Shin Bone for Dogs
- Real beef bone with marrow
- Fully cooked
- Hickory smoked
- Made in the USA
- Capacity: 1.2 lbs
- Animal Type: Dogs
- Flavor: Beef
- Recommended Dog Size: All Size Dogs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.