Shop SAX
Create Account
1590502 True Flow Acrylic Medium; Glitter Glaze
- Mfr # 1590502
- Zoro # G304140973
product price:Â
$
50.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1590502
- Zoro #
- G304140973
- UPC #
- 92200047428
- Country of Origin
- United States
Description
This heavy-bodied acrylic medium is comprised of tiny red chips that reflect green when exposed to light bringing out dazzling iridescent effect the same as interference paint. Use as a coating medium or tint with any water-based paint. Dries clear. Non-toxic.
Features- True Flow Acrylic Medium
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Glitter
- Container Type: Bottle
- Size: Quart
- Weight: 2.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.