Shop SCANSTRUT
Create Account
DS16-SL-BLK Starlink Cable Seal, Black
- Mfr # DS16-SL Blk
- Zoro # G124153191
product price:Â
$
36.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS16-SL Blk
- Zoro #
- G124153191
- UPC #
- -
- Country of Origin
- Canada
Description
The perfect cable seal to elevate your Starlink installation. This vertical entry cable seal, now Starlink compatible, is IP68 certified and accommodates cable sizes from 4-6mm (0.16"-0.24") and connectors up to O16mm (0.63"). Designed with ease of installation, the split bung ensures no wire cutting is required. The aesthetic dome-shaped profile provides a stronger, impact-resistant design, and captive nuts in the base make assembly easy. Compatible with: Standard (Gen 3) / Standard Enterprise (Gen 3) / Enterprise Mini --------- Multi-Functional Dome Shape The aesthetic dome-shaped profile provides a stronger, impact-resistant, and additional water shield. Compatibility: Standard (Gen 3) / Standard Enterprise (Gen 3) / Enterprise Mini Watertight Installation The tapered bung is supplied with a closed base seal to form a watertight seal, ensuring an IP68-rated watertight seal. Easy and Reliable Installation Captive nuts make for easy assembly and allow reliable repeat installations. Each unit is supplied with both pre-drilled and blank inner seals to make your installation as easy as possible. Split Bungs The split-seal option makes installation even easier, as it does not require the connectors to be removed during installation. Key Features IP68 waterproof rated Made from premium marine-grade UV-stable materials Includes 316 stainless steel fixings and a waterproof 3M gasket Captive nuts ensure an easy and reliable repeat installation No messy sealant on bungs Split bungs for ease of installation Install connectors up to O16mm (0.63") in diameter Fully customizable with self-drill bung options 3 bungs- 1x blank, 1x 4mm, 1x 6mm Compatible with: Standard (Gen 3)/Standard, Enterprise (Gen 3)/Enterprise & Mini Also available in Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.