Shop SCANSTRUT
Create Account
Ultra Magnetic Waterproof Wireless Charger - 15W - 12/24V
- Mfr # SC-CW-14G
- Zoro # G223512196
product price:Â
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-CW-14G
- Zoro #
- G223512196
- UPC #
- 5060114799448
- Country of Origin
- China
Description
Ultra Magnetic Waterproof Wireless Charger - 15W - 12/24V Mag. Charge. Connect. Experience the power of the Ultra, the first Qi2-certified, mag-compatible marine-grade phone charger. Built for durability and performance, it features an IPX6 waterproof rating (front and back) and toughened glass. Ultra is fast - our smallest and fastest waterproof wireless charger yet! With our Mag technology, your Apple iPhone magnetically locks into the optimal charging position, delivering a secure and reliable connection every time. This waterproof 12/24V wireless charging system, engineered specifically for the marine environment, eliminates cable clutter while keeping your phone charged and accessible, even in the harshest conditions. Its strong magnetic grip ensures your phone stays securely in place during rough rides, making it the ultimate onboard charging solution. Testing Subjected to our harshest environmental, vibration, impact, and on-water testing programs. This is combined with our world-renowned expertise in waterproofing technologies, UV stabilisation techniques, and premium-grade materials to ensure Ultra is the best choice for mounting and wirelessly charging your phone outdoors. What is Qi2? Qi2 is the latest evolution in wireless charging, developed by the Wireless Power Consortium (WPC). Designed for faster, more efficient power delivery, Qi2 offers up to 15W of charging and features magnetic alignment for a seamless, optimized charging experience. As a leader in marine technology, Scanstrut is bringing this next-generation standard to the water, ensuring reliable, high-performance charging wherever your adventures take you. Features: 15W fast charging Magnetically holds the phone IPX6 waterproof rated: Front & back Toughened glass Qi2-certified Specificat i ons: Input Voltage Range: 10-30V DC (12/24V system) Input current max: 2A Output Power: 15W
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.