Shop SCANSTRUT

Ventura Series Dual USB-C Socket

  • Mfr # SC-V-USB-01
  • Zoro # G623512345

product price: 
$
74.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SC-V-USB-01
Zoro #
G623512345
UPC #
5060114799479
Country of Origin
Unknown

Description

Ventura Series Dual USB-C Socket This high-performance USB-C power solution keeps your phones, laptops, tablets, outdoor lights, fans, speakers, cameras, and more fully charged without the hassle of running cables inside your vehicle. Working seamlessly with the rest of the Ventura Series, integrating power, water, solar, and more into a single, cohesive design language. The Scanstrut Ventura Series Dual USB-C Socket is built for adventure, offering reliable, seamless power in any outdoor environment. This high-power USB-C socket ensures you can charge devices and expand your liveable space. Whether you're working remotely by the beach or powering gear after a mountain hike, you'll have instant access to reliable power right outside your van. No more running inside every time you need to charge. Minimize clutter, reduce dirt inside your vehicle, and eliminate messy extension cords. Built for Durability & Performance: IP68 & IP69K waterproofing and UV protection withstand harsh weather and outdoor conditions Marine-grade 316 stainless steel components ensure long-lasting resilience Engineered with Scanstrut marine expertise, the Ventura Series provides uniform exterior connections for USB power, water, solar, and more. Features: IP68, IP69K Waterproof (Cover Closed) Built-in gasket for a watertight seal Spring-loaded lid 90 Degrees Holding Bump-Feature Easy install Standard 32mm (1.25in) Hole Saw Installation Specifications: Input Voltage 12/24V System: 10-32V DC Input Current Max: 6A Output Type C 12V System: 5V=3A, 9V=3A, 12V=3A Max Output Type C 24V System: 5V=3A, 9V=3A, 12V=3A, 15V=3A, 20V=3A Max Standby Draw: 0.01W Waterproof Rating: IP68, IP69K Front only when lid closed Certification: CE, ROHS, FCC, C-Tick, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.