90600 4 oz. Patio Egg Mosquito Deterrent Diffuser

  • Mfr # 181801
  • Zoro # G004145261
product price: 
$
34.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
181801
Zoro #
G004145261
UPC #
-
Country of Origin
United States

Description

Features
  • Skeeter Screen 4 oz. Patio Egg Diffuser.
  • Easy, Safe & Effective Way To Help Deter Mosquitoes & Other Biting Insects From Your Outdoor Living Areas.
  • Deet Free Scent Of Nature Formula Is Derived From Essential Oils.
  • Pour The Oil Into The Egg Diffuser & The Fragrance Will Migrate Up The Sides & Hatch Within 24 Hours Allowing You To Enjoy The Outdoors Continuously 24 Hours A Day.
  • 7 Days A Week.
  • Comes With A Fiber Netting For Hanging.
  • Measuring Cup &4 oz. Of Skeeter Screen Oil.
  • Dimension - 4 L x 6.4 W x 4.7 H in.
  • Item Weight - 0.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews