Shop SCHAEFER BRUSH
See all product information
Create Account
Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush
- Mfr # 00544
- Zoro # G9501689
product price:Â
$
2.19
/ea
Sold in multiples of 12 for
$26.28
Key Features
Brush Type
Fitting Brush
Brush Length
1 in
Bristle Material
Steel
Features
1/4 in ID Size; 6-1/4 in Overall Length; 0.006 in Filament Diameter; Single Spiral or Single Stem Construction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00544
- Zoro #
- G9501689
- UPC #
- 011812005442
- Country of Origin
- United States
- Item
- Economy plumbing copper fitting brush
- Brush Type
- Fitting Brush
- Bristle Material
- Steel
- Features
- 1/4 in ID Size; 6-1/4 in Overall Length; 0.006 in Filament Diameter; Single Spiral or Single Stem Construction
Dimensions
- Brush Length
- 1 in
Description
Economy plumbing copper fitting brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.