Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/2" L Plumbing Brush, , Plastic

  • Zoro #: G0468590
  • Mfr #: 00944-1GS
$10.20
  • Color Coding System: No
  • Bristle Color: Gray
  • Handle Type: Teardrop
See full product details
Orders over $75 ship free.

Schaefer Brush #00944-1GS Specifications

  • Zoro #: G0468590
  • Mfr #: 00944-1GS
Color Coding System: No Bristle Color: Gray
Handle Type: Teardrop Brush Dia.: 7/16 in
Bristle Material: Stainless Steel Features: 1/4" ID Size; 0.006" Filament Diameter; Double Spiral or Double Stem Construction
Overall Length: 6 5/8 in Item: Plumbing Brush
Handle Length: 3 1/2 in Brush Handle Style: Short Handle
Handle Material: Plastic Brush Length: 1 1/4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Short Handle, Plumbing Brush, Brush Length 1 1/4 in, Brush Dia. 7/16 in, Bristle Material Stainless Steel, Handle Length 3 1/2 in, Overall Length 6 5/8 in, Handle Type Teardrop, Bristle Color Gray, Handle Material Plastic, Color Coding System No

Reviews of Schaefer Brush #00944-1GS