Shop SCHAEFER MARINE
Create Account
Schaefer Clamp-On Furling Line Stanchion Lead Block, 1 in. Ball Bearing
- Mfr # 300-34
- Zoro # G808640153
product price:Â
$
78.99
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
- 300-34
- Zoro #
- G808640153
- UPC #
- 740507002984
- Country of Origin
- United States
Description
Clamp-On Furling Line Stanchion Lead Block - 1 in. Ball Bearing DelrinTM ball bearing sheave allows for quick and easy furling line adjustment. Stainless steel cage and strap ensure durability. Specifications: Stanchions 1 in. 25mm in diameter 1-7/16 in. 37mm Sheave Diameter Maximum 1/2 in. 12mm line size Safe Working Load = 1000 lbs 450kg