This item is Discontinued.

Schiek Sports Schiek S-2006BKXXXL 6 in. Original Nylon Belt; Black - 3XL S-2006BKXXXL

This item is Discontinued.

Schiek Sports

Schiek S-2006BKXXXL 6 in. Original Nylon Belt; Black - 3XL (Discontinued)

Mfr # S-2006BKXXXL
Zoro # G903779840
UPC # 635522206175
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-2006BKXXXL
Zoro #
G903779840
UPC #
635522206175
Country of Origin
United States

Description

Schiek was set out to bring the finest range of products to the body builders. Our product line includes Belts, Gloves and Straps to improve your performance. We manufacture goods which are washable and made out of durable Amara synthetic leather. Our long lasting products are the perfect companion for you throughout the event. Schiek products help you to move to the next level.

Features
  • Patented downward angle fits the natural shape of your back
  • Patented hip and rib contour for extra comfort
  • Patented one way Fabric Hook and Eye for an exact fit
  • Belts widen in front for extra abdominal support
  • Dual closure system with heavy duty stainless steel slide bar buckle
  • Washable
  • Hand wash only with mild detergent and air dry
  • Made with pride in the USA
Specifications
  • Color: Black
  • Size: 3XL
  • Waist Size: 50 - 55 in.
  • Dimension: 7" H x 1" W x 61" L
  • Weight: 2 lbs

Ratings & reviews