Shop SCHIEK SPORTS
Create Account
Schiek S-3006BKXXL 6 in. Power Nylon Belt - 2XL
- Mfr # S-3006BKXXL
- Zoro # G503789058
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-3006BKXXL
- Zoro #
- G503789058
- UPC #
- 635522306165
- Country of Origin
- United States
Description
Schiek was set out to bring the finest range of products to the body builders. Our product line includes Belts, Gloves and Straps to improve your performance. We manufacture goods which are washable and made out of durable Amara synthetic leather. Our long lasting products are the perfect companion for you throughout the event. Schiek products help you to move to the next level.
Features- Double prong Stainless Steel Buckle
- Copper rivets
- Padded lumbar insert
- Size: 2XL
- Waist Size: 44 - 50 in.
- Dimension: 7" H x 2" W x 56" L
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.