Schiek S-3006BKXXXL 6 in. Power Nylon Belt - 3XL

  • Mfr # S-3006BKXXXL
  • Zoro # G603789057
product price: 
$
149.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-3006BKXXXL
Zoro #
G603789057
UPC #
635522306172
Country of Origin
United States

Description

Schiek was set out to bring the finest range of products to the body builders. Our product line includes Belts, Gloves and Straps to improve your performance. We manufacture goods which are washable and made out of durable Amara synthetic leather. Our long lasting products are the perfect companion for you throughout the event. Schiek products help you to move to the next level.

Features
  • Double prong Stainless Steel Buckle
  • Copper rivets
  • Padded lumbar insert
Specifications
  • Size: 3XL
  • Waist Size: 50 - 55 in.
  • Dimension: 7" H x 2" W x 61" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews