This item is Discontinued.
This item is Discontinued.
1500lb Magnet, AVS, DSM, MBS, RTD (Discontinued)
Mfr #
M490P
Zoro #
G3535996
UPC # 043156208333
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M490P
- Zoro #
- G3535996
- UPC #
- 043156208333
- Country of Origin
- China
- Item
- Electromagnetic Lock
- Finish
- Aluminum
- Input Voltage
- 12/24V DC
- Options Included
- Automatic Voltage Selection, Magnetic Bond Sensor, Door Position Switch, Relock Time Delay
- Material
- Hard Anodized Aluminum
- Amp Draw @ 12V
- .65A
- Release Delay
- 1 to 30 sec
- Standards
- UL1034, UL10C, ANSI/BHMA156.23
- Total Projection (In.)
- 4
- Mfr. Series
- M400
- Amp Draw @ 24V
- .35A
- Holding Force (Lb.)
- 1500
Dimensions
- Lock Body Length (In.)
- 12-1/2
- Armature Depth (In.)
- 1
- Armature Width (In.)
- 2
- Armature Length (In.)
- 8
- Lock Body Width (In.)
- 2
- Lock Body Depth (In.)
- 3
Description
Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .65A, Amp Draw @ 24V .35A, Input Voltage 12/24V DC, Total Projection (In.) 4, Holding Force (Lb.) 1500, Armature Length (In.) 8, Armature Width (In.) 2, Armature Depth (In.) 1, Lock Body Length (In.) 12-1/2, Lock Body Width (In.) 2, Lock Body Depth (In.) 3, Mfr. Series M400, 1 to 30 sec Release Delay, Aluminum Finish, Standards UL1034, UL10C, ANSI/BHMA156.23
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.