This item is Discontinued.

Schlage Knob Lockset, Mechanical, Passage, Grd. 1 F10 GEO 716 WKF

This item is Discontinued.

Schlage

Knob Lockset, Mechanical, Passage, Grd. 1 (Discontinued)

Mfr # F10 GEO 716 WKF
Zoro # G0940121
UPC # 043156191505
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F10 GEO 716 WKF
Zoro #
G0940121
UPC #
043156191505
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee), Self-Aligning Screw Holes, Universal Latch

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Antique Bronze
Keyway Type
None
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
F Georgian/Wakefield
Strike Type
Full Lip, Round Corner
Number of Keys
0
Pins
0
Ligature Resistant
No
For Use With
Residential/Light Commercial Applications
Backset
2 3/8 in
Includes
Latch, Strike
Series
F
Electrical/Mechanical
Mechanical
Strike Dim.
1-5/8 in X 2-1/4 in
Knob Material
Brass
Lockset Performance Strength
Light Duty
Location Type
Commercial, Residential
Item
Door Lockset
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee), Self-Aligning Screw Holes, Universal Latch
Number of Pins
0
Keying
Unkeyed
Application
Multiple Family Residential
Mortise/Cylindrical
Cylindrical
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F75
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Brass
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Performance Grade
3
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
3 hr
ANSI Grade
2
Lockset Style
Georgian, Wakefield
ANSI/BHMA Finish
Aged Bronze
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Spring Latch

Description

Knob Lockset,Mechanical,Passage,Grd. 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.