Bell Bright Brass Deadbolt and Entry Door Knob 1-3/4 in.
- Mfr # FB50NVBEL505
- Zoro # G7669012
Specifications
Product Information
- MFR #
- FB50NVBEL505
- Zoro #
- G7669012
- UPC #
- 43156171354
- Country of Origin
- Mexico
Description
For heavy-duty residential and light-duty commercial doors. Includes one No.360 single cylinder deadbolt and one No.F51 Bell entry lockset, both deadbolt and entry are keyed alike. Deadbolt has a 7/8 inch housing and 1 inch throw with concealed hardened steel roller to prevent cutting or sawing. Entry lockset of solid wrought brass with pressure cast zinc tubular housing. Triple option universal latch fits any door, 2-3/8 inch or 2-3/4 inch backset, square Corner, round Corner or drive-in preps. Lockset meets ANSI A156. 2 grade 2 deadbolt exceeds ANSI A156.5, 1992 grade 2 with grade 1 security features.
- • Front entry set
- • One tool installation
- • Includes single cylinder deadbolt
- • Unlocked by a key from the outside, or by a turn of a button on the inside
- • Unique Snap & Stay design
- • Resistant to pick and bump security attacks
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.